6' Slatted Metal Bench w/ 3 Armrests, Black
Write a Review
|
Questions & Answers (0)
Product Description
These outdoor benches are great for parks, municipal areas, college grounds, office complexes and other outdoor venues. Slats are made with welded 10 gauge galvaneal steel that is ideal for outdoor use. 1-1/4" tubular steel frame is reinforced with 1 tubular leg supports for added strength. Curved armrests on ends provide arm support. Features a middle armrest. Bench measures 24"D x 34"H overall. Base plates allow floor anchoring with included mounting hardware. Powder coat finish. Fully assembled. 1 Year Limited Warranty. Made in the USA.
PRICE
$1,899.00
1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 24 in |
| Height | 34 in |
| Seat Length | 72 in |
| Seat Width | 16 in |
| Seat Height | 16-1/2 in |
Product Details
| Assembly Required | No |
| Type | Backed Bench |
| Frame Color Family | Black |
| Color | Black |
| Material | Steel Slat |
| Frame Material | Steel |
| Arm Type | Fixed Arms & Center Armrest |
| Manufacturers Part Number | M6-BCH-ARMBK |
| Mounting Style | Surface |
| Brand | Witt Industries |