Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leisure Craft

Model # :WBB3221266

MPN #: B6XPP-BEIGE

Leisure Craft™ 6' Standard Bench without Back, Expanded Metal, Portable, Beige

Product Description
The Leisure Craft™ 6 FT Bench - the ultimate blend of industrial durability and timeless style. Made with heavy-gauge expanded metal and coated with a resilient thermoplastic finish, this industrial-grade bench is built to withstand the elements without losing its vibrant color or structural integrity. Perfect for schools, parks, and businesses, this bench is designed to accommodate up to 3 people comfortably. Its versatile design, featuring no backrest, allows users to sit and face in any direction, promoting social interaction and flexibility. Choose from classic colors to complement your outdoor space. Safety is a top priority with the rounded edges, ensuring that every gathering is not just enjoyable, but also safe. The Leisure Craft™ 6 FT Bench without Back is the perfect addition to any outdoor setting where durability is important. Proudly Made in the USA. Our backless expanded metal bench puts seating where you need it with a minimum of maintenance.

Features:
  • 9 Gauge expanded metal seat is 11-1/2" wide
  • Black powder coated galvanized steel 2-3/8" tubular legs


PRICE
$509.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width15 in
Height18-3/8 in
Seat Length72 in
Seat Width11-1/2 in
Seat Height18-3/8 in

Product Details

Assembly RequiredYes
TypeFlat Bench
Frame Color FamilyBlack
ColorBeige
Finish TypeThermoplastic
MaterialExpanded Metal
Frame MaterialSteel
Manufacturers Part NumberB6XPP-BEIGE
Mounting StylePortable
CollectionExpanded Metal Collection
BrandLeisure Craft