6-Step Germ Fighting Poster, 12 X 18, Vinyl
Encourage employees, visitiors and customers to keep themselves clean and safe by posting signs and posters, social distancing products etc. These products remind people to wash their hands, what illness signs to look for, how much social distance to maintain.
Fight Germs By Washing Your Hands Poster, 12" X 18", Vinyl
Write a Review
|
Questions & Answers (0)
Product Description
See price in cart
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Height | 18 in |
| Weight | 0.2 lbs |
| Size | 12" X 18" |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Fight Germs By Washing Your Hands! |
| Material | Unrippable Vinyl |
| Color | Multi-colored |
| Manufacturers Part Number | PST138C |
| Brand | Accuform |