Datrex Abandon Ship Poster 1/Case - Lc1018G
Write a Review
|
Questions & Answers (0)
Product Description
Abandon ship - Size: 11" x 17". Printed on White flexible vinyl material with a High Tack Adhesive backing.
PRICE
$32.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 17 in |
| Weight | 1 lbs |
Product Details
| Material | Vinyl |
| Package Quantity | 1/Case |
| Description | Abandon Ship Poster |
| Manufacturers Part Number | Lc1018G |
| Brand | Datrex |