Tri-Arc 6 Step Steel 16"W Tilt & Roll Ladder, Perforated Tread
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty 1-1/16" steel tubing makes this ladder ideal for warehouse use, stock picking or maintenance operations. This Perforated tread model has excellent slip-resistant steel steps for maximum traction and excellent ventilation that allows steps to dry efficiently. Tilt ladder forward on two 4" wheels to move from job to job. 4 large rubber end caps protect floor surfaces. 7" deep steps, 10" deep top platform and 42" handrails provide sure footing for safe, worry-free use. Meets OSHA & ANSI requirements. Powder coat finish. 450 lb. capacity.
Note: Cal-OSHA Kit model 640247 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
Note: Cal-OSHA Kit model 640247 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
PRICE
$509.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 52 in |
| Height | 96 in |
| Weight Capacity | 450 lbs |
| Weight | 81 lbs |
| Height to Top Step/Platform | 5 ft |
| Top Step Depth | 10 in |
| Step Width | 16 in |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Type | Tilt and Roll Ladder |
| Number of Steps | 6 |
| Color | Gray |
| Step Type | Perforated |
| Material | Steel |
| Description | 6-Step Tilt & Roll Ladder |
| Manufacturers Part Number | KDTF106166 |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | OSHA & ANSI |