Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB2223454

MPN #: CAL WA063214P-O

6 Step Steel Rolling Ladder w/ Weight Actuated Lock 24"W Perforated Step Orange w/ Cal OSHA Handrail

Product Description
6 Step Steel Rolling Ladder w/ Weight Actuated Lock 24"W Perforated Step Orange w/ Cal OSHA Handrail

Ballymore's orange rolling ladder enhanced with the patented weight actuated safety lock step. This state of the art lockstep has only one pedal which lifts the ladder into the locking position. Climb the ladder and your weight activates the lock step, locking the ladder to the floor in climbing position. These ladders feature steel construction for durability. Ladders are rated to hold up to 450 lbs.

PRICE
$1,185.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width32 in
Height93 in
Weight Capacity450 lbs
Weight122 lbs
Height to Top Step/Platform5 ft
Top Step Depth14 in
Step Width24 in
Working Height10' in
Handrail Height42 W/Midrail on Top Step in

Product Details

Assembly RequiredYes
Lock TypeWeight Actuated Lockstep
TypeRolling Ladder
Number of Steps6
ColorOrange
Step TypePerforated
MaterialSteel
Manufacturers Part NumberCAL WA063214P-O
Step Angle59 °
Max Platform Height60
BrandBallymore

Compliance & Certifications

CertificationsANSI, CAL-OSHA