Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3191750TNU

Global Industrial™ 6-Tier 18 Door Clear View Locker, 36Wx12Dx78H, Tan, Unasm.

Product Description
✓ Scratch-resistant, transparent polycarbonate doors
✓ Built-in padlockable lock latch to keep belongings secure
✓ Finger-pull friction hasp

Give your employees, students, and guests a secure place to store their belongings with this set of Global Industrial™ Clear View Lockers. Featuring scratch-resistant, transparent polycarbonate doors to permit the viewing of contents, this 6-tier, 18-door set of lockers is engineered specifically for use in schools, commercial buildings, factory facilities, and more. Its steel surface, with an attractive & durable powder coat finish, ensures a long service life while the built-in padlockable lock latch keeps contents safe. Assembly required. Limited 1-Year Warranty. Patent Pending.

  • Includes one blank number plate per door
  • Overall Dimensions: 36"W x 12"D x 78"H
  • Lockers must be anchored securely to floors. Mounting anchors/hardware sold separately

  • Add an extra layer of security by configuring our compatible digital keypad locks (sold separately).

    PRICE
    $779.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth12 in
    Height78 in
    Compartment Width12 in
    Compartment Depth12 in
    Compartment Height12 in
    Weight153 lbs

    Product Details

    Lock TypePadlock Hasp & Built-In Lock Latch
    Door Handle TypeFinger Pull Friction Hasp
    ColorTan
    Tier TypeSix Tier
    Configuration3 Wide
    MaterialSteel/Polycarbonate
    Construction TypeUnassembled
    Number of Compartments18
    Manufacturers Part NumberB3191750TNU
    Compatible Part/Model Number641634
    BrandGlobal Industrial

    Warranty

    Warranty1 yr