Hallowell® 6-Tier 18 Door Corrosion Resistant Locker, 36"W x 15"D x 78"H, Tan, Unassembled
Write a Review
|
Questions & Answers (0)
Product Description
This Rust Resistant Locker is great for outdoor locations, near shower or pool areas and food industry facilities. Storage locker is made using prime galvannealed sheet steel and finished with a high grade powder coat finish for double protection against corrosion. Body is made of 24 gauge galvannealed steel body and 18 gauge locker doors. Doors are louvered for ventilation and secured using continuous piano hinges. 6"H legs raise locker off floor for clearance space. Tan finish. Features a projecting single-point friction catch door pull with padlockable hasp (lock sold separately). Easy assembly. 2 Year Limited Warranty.
Antimicrobial Box Door Finger Pull is made of a tough black nylon material, which includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability. Made In USA
Antimicrobial Box Door Finger Pull is made of a tough black nylon material, which includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability. Made In USA
PRICE
$1,035.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 15 in |
| Height | 78 in |
| Compartment Width | 12 in |
| Compartment Depth | 15 in |
| Compartment Height | 12 in |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Type | Louvered Door Locker |
| Door Handle Type | Finger Pull Friction Hasp |
| Color | Tan |
| Tier Type | Six Tier |
| Configuration | 3 Wide |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 18 |
| Manufacturers Part Number | U3258-6G-PT |
| Brand | Hallowell |