Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB413204

Global Industrial™ 6-Tier 18 Door Digital Locker, 36"Wx12"Dx78"H, Blue, Unassembled

Product Description
✓ Digital lock with keypad to keep belongings secure
✓ Ideal for schools, gyms, and hotels

Provide your employees, students, or guests a secure place to store their belongings with this Global Industrial™ 6-Tier 18-Door Digital Locker. Engineered for years of heavy-duty service, these lockers feature 16-gauge steel doors, 5-knuckle security hinges, and welded, reinforced frame-and-door assemblies for maximum security. It also includes an easily programmable digital lock that can be used in either Public mode for single-use passcodes or Private mode for longer-term individual use. Limited 1-Year Warranty.

  • Louvers to promote ventilation
  • Durable blue powder coat finish
  • Easily programmable digital lock

  • Includes
  • (1) lithium button cell battery & (1) master key per lock
  • Blank number plates
  • (4) foot plates
  • Padlockable friction latch and hasp closure


  • PRICE
    $1,819.00

    1
    1
    Backordered, expected around 12/07/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth12 in
    Height78 in
    Compartment Width12 in
    Compartment Depth12 in
    Compartment Height12 in
    Weight161 lbs

    Product Details

    Lock TypeElectronic Digital Keypad Lock
    Door Handle TypeFinger Pull Friction Hasp
    ColorBlue
    Tier TypeSix Tier
    Configuration3 Wide
    MaterialSteel
    Construction TypeUnassembled
    Number of Compartments18
    Manufacturers Part Number413204
    BrandGlobal Industrial

    Warranty

    Warranty1 yr