Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252894

MPN #: U3288-6HV-A-PT

Hallowell® 6-Tier 18 Door HD Ventilated Locker, 36"W x 18"D x 78"H, Tan, Assembled

Product Description
These Heavy-Duty Ventilated lockers offer value in a rugged, durable design. With 14 gauge door and heavy 16 gauge body with 18 gauge back, our HDV lockers will withstand years of daily rugged use. Doors and sides are diamond perforated for maximum ventilation. Doors include a continuous piano hinge to insure a smooth door operation. Our multi-point gravity lift-type latching for wardrobe lockers assures a secure locker while box lockers offer a simple thru-the-door finger pull single-point latch. Wardrobe doors include a stainless steel recessed handle allowing the lock to sit fully-recessed into the door for added safety while reducing vandalism and improving overall locker appearance. Box doors include a single-point thru-the-door finger pull with padlock hasp. Locks are not included. Wardrobe lockers allow for larger personal storage while box lockers are perfect for storing of smaller personal items.

Features:
  • 36"W x 18"D x 78"H
  • 729 Tan
  • 6-Tier
  • 3-Wide
  • Assembled
  • Projecting Finger Pull, Single-Point Thru-The-Door Latching
  • 16 Gauge Continuous Piano Hinge
  • No Hooks Includes for Box Lockers
  • Includes 6" Legs
  • 2 Year Warranty
  • Cold Rolled Sheet Steel


PRICE
$1,479.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
1479.00
Buy 10 units - 17 units
1409.00Save $70.00 (5%)
Buy 18+ units
1359.00Save $120.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height78 in
Weight306 lbs

Product Details

Lock TypePadlock Hasp
Door Handle TypeRecessed
ColorTan
SeriesHeavy-Duty Ventilated (HDV) Locker
Tier TypeSix Tier
Configuration3 Wide
MaterialSteel
Construction TypeAssembled
Number of Compartments18
Manufacturers Part NumberU3288-6HV-A-PT
BrandHallowell

Warranty

Warranty2 yr