Hallowell® 6-Tier 6 Door Heavy Duty Ventilated Locker, 12"W x 18"D x 78"H,Dark Gray,Unassembled
|
Questions & Answers (0)
Product Description
Durable, ventilated lockers combine security, visibility and maximum air circulation. Heavy 14 gauge steel doors and 16 gauge sides have diamond shaped perforations for improved airflow. Rubber bumpers on doorframe ensure quiet operation. Legs allow easy access and add 6" to overall height. Includes number plates on each door. Six tier box lockers feature a padlock friction hasp. Powder coat finish.
Antimicrobial Box Door Finger Pull is made of a tough black nylon material, which includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability. Made In USA
Antimicrobial Box Door Finger Pull is made of a tough black nylon material, which includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability. Made In USA
PRICE
$415.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 18 in |
| Height | 78 in |
| Compartment Width | 12 in |
| Compartment Depth | 18 in |
| Compartment Height | 12 in |
| Weight | 117 lbs |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Door Handle Type | Finger Pull Friction Hasp |
| Color | Dark Gray |
| Tier Type | Six Tier |
| Configuration | 1 Wide |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 6 |
| Manufacturers Part Number | U1288-6HDV-HG |
| Brand | Hallowell |