Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Seville Classics

Model # :WBB2334533

MPN #: WEB563

6-Tier UltraDurable Mobile Wire Shelving - Commercial Grade NSF Steel 48"L x 18"W x 75"H - Plated

Product Description
Features:
  • 48" x 18" Ultra durable Commercial-Grade Shelves - includes 6 solid-steel wire shelves and 4 steel poles for heavy-duty multipurpose storage
  • 3,600 lbs. Capacity - Each shelf holds up to 600 lbs. (evenly distributed) in systems assembled with leveling feet
  • NSF-certified Storage - Certified by the NSF to NSF/ANSI Standard 2 - Food Equipment for use in dry environments
  • Plated Steel - Plated Steel finish provides necessary corrosion resistance in dry environments for reliable, long-term storage in restaurants and other businesses
  • Bonus 3" Wheels + Leveling Feet - Includes smooth-rolling caster wheels (2 locking) for easy positioning in your garage, office, warehouse, workshop or home


Includes:
  • 4 pairs of poles (1" diameter)
  • 6 shelves (18" x 48")
  • 4 wheels (3" diameter)
  • 4 leveling feet
  • 20 slip sleeves


PRICE
$209.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width18 in
Height75 in
Weight Capacity3600 lbs
Weight93 lbs

Product Details

Assembly RequiredYes
Shelf Capacity600 lbs
ColorGray
Casters(4) 3" Heavy Duty Rubber Wheels
StyleMobile Shelving
Number of Shelves6
MaterialSteel
Package Quantity1
Manufacturers Part NumberWEB563
BrandSeville Classics

Compliance & Certifications

CertificationsNSF