Scissors
Related Products
This fiber optic kit includes a pair of fiber optic shears, a fiber stripper and a genuine leather tunnel loop pouch. The fiber optic stripper can strip the 1.6-3 mm fiber jacket, 600-900 micron buffer coating, and even the 250 micron cable to expose the glass fiber. The Fiber Optic Electricians Scissors feature high carbon stainless steel blades that can stand up to professional use and are ideal for cutting Kevlar fibers, soft cable, wire insulation, tape, cable ties and other electronic materials. Features: Tri-hole stripper takes 1.6 to 3 mm fiber jacket to 600 to 900-micron buffer ...
SpeedPress® 4' x 6' Rhino Cutting Mat Trimming digital prints and sheet goods has never been easier The super size, self-healing mat is perfect for your production tables. Now you can cut razor straight on this thick, seamless mat. Available with alignment grid sheets, this translucent, non-glare mat looks great while it functions effortlessly. Make a cut, then another cut a hair away, mat doesn't gouge so every cut is flawlessly straight. Grid Sold Separately. Mat length and width +/-1/4"
MIDWEST® Offset Right Aviation Snip flows material away from blades and position the user's hand above the material for best maneuverability when making long cuts or tight curves. The Offset tool features GLIDETECH® FORGED BLADES. The MIDWEST® GLIDETECH® FORGED BLADE manufacturing process produces unequalled strength, longest lasting edge life, and the most precise cutting action. Blades are hot dropforged of molybdenum alloy steel for exceptional strength and durability and Austemper® heattreated to best accept and hold their precision ground cutting edge. GlideTech® Forged Blades cut ...
Electrician Splicer Scissors are manufactured for exceptional performance. They are designed for heavy-duty use in telecommunications and electrical wiring jobs. Cutting blades are heat treated and ice-tempered for a longer lasting edge. Features convenient notches on the outside of the blade for stripping wires. Preferred by professionals for their consistent quality. Features: Cutting blades measure 2 in Blade is serrated to minimize slipping when cutting wire Upper blade has notches for stripping 19 and 23 Gauge wire Designed for heavy-duty telecom and electrical applications Overall ...
MIDWEST® Offset Left Aviation Snip flows material away from blades and position the user's hand above the material for best maneuverability when making long cuts or tight curves. The Offset tool features GLIDETECH® FORGED BLADES. The MIDWEST® GLIDETECH® FORGED BLADE manufacturing process produces unequalled strength, longest lasting edge life, and the most precise cutting action. Blades are hot dropforged of molybdenum alloy steel for exceptional strength and durability and Austemper® heattreated to best accept and hold their precision ground cutting edge. GlideTech® Forged Blades cut ...