Beta 1777MQ Insulated Cable Stripping Knife
Write a Review
|
Questions & Answers (0)
Product Description
Beta's 1777MQ insulated cable stripping knife is ideal for wire stripping as the tool combines sheath removal with stripping capabilities. This knife is 1000V rated, measures 7-1/2" long and comes with a plastic sheath for safe storage.
PRICE
$52.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 |
| Blade Length | 1-1/2 |
Product Details
| Style | Cable Stripping |
| Type | Knife |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Insulated Cable Stripping Knife |
| Manufacturers Part Number | 017770026 |
| Brand | Beta |