Hydraulic system is protected from internal damage by a patented by-pass mechanism. Machined and polished cylinders with die-cut threads provide non-abrasive leak-free, durable performance. Fabricated from hard-cast steel with heat-treated critical stress areas. Serrated heat-treated saddle provides generous lifting area and secure grip. Built-in by-pass device protects hydraulic system from over pumping damage. Unique cross-type forged release valve assures positive control. Wide, rugged base provides stability and strength. Critical stress points are reinforced in all models for added durability and dependability. One year limited manufacturers warranty.
Omega 6 Ton Side Pump Bottle Jack - 10065W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 4-1/2 in |
| Weight | 10 lbs |
| Low Height | 8-1/2 in |
| Max Height | 17-1/8 in |
Product Details
| Capacity | 6 Ton |
| Package Quantity | 1 |
| Description | Side Pump Bottle Jack |
| Color | Black |
| Manufacturers Part Number | 10065B |
| Brand | Omega |