RWM Casters 6" x 1-1/2" Performance TPR Wheel with Roller Bearing for 1/2" Axle - RPR-0615-08
Write a Review
|
Questions & Answers (0)
Product Description
RWM Casters 6" x 1-1/2" Performance TPR Wheel with Roller Bearing for 1/2" Axle - 475 Lb. Capacity
Performance TPR Wheels are specially engineered to provide unsurpassed durability and reliability. This premium wheel combines the durability of a hard tread wheel with the quiet floor protection of a soft tread wheel. They are made of a thermoplastic elastomer that is permanently bonded to a polypropylene core and will not mark floors. The Performance TPR Wheel is resistant to chemicals, acids, bases, alcohols, salts and steam. This attractive wheel accommodates a large number of industries and a limitless number of applications such as hospitals, schools, restaurants, factories, warehouses and shop floors.
Performance TPR Wheels are specially engineered to provide unsurpassed durability and reliability. This premium wheel combines the durability of a hard tread wheel with the quiet floor protection of a soft tread wheel. They are made of a thermoplastic elastomer that is permanently bonded to a polypropylene core and will not mark floors. The Performance TPR Wheel is resistant to chemicals, acids, bases, alcohols, salts and steam. This attractive wheel accommodates a large number of industries and a limitless number of applications such as hospitals, schools, restaurants, factories, warehouses and shop floors.
PRICE
$29.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Weight Capacity | 475 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 6 in |
| Axle Size | 1/2 in |
| Hub Length | 1-7/8 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | TPR Rubber |
| Color | Gray |
| Caster Index | Caster Wheels |
| Package Quantity | 1 |
| Manufacturers Part Number | RPR-0615-08 |
| Brand | RWM Casters |
Warranty
| Warranty | 1 yr |