RWM Casters 5" x 2" Durastan Phenolic Wheel with Roller Bearing for 1/2" Axle - DUR-0520-08
Write a Review
|
Questions & Answers (0)
Product Description
RWM Casters 5" x 2" Durastan Phenolic Wheel with Roller Bearing for 1/2" Axle - 1000 Lb. Capacity
Caster's Durastan Phenolic Wheels are molded from prime phenolic resin compounds for maximum density and strength. Durastan Phenolic Wheels are made of a special water resistant compound using a homogeneous fiber reinforcement that gives excellent service even in wet and cold applications. In addition, Durastan Wheels resist degradation, deterioration, corrosion from oil, grease, commonly used acids and solvents. Durastan Phenolic Wheels are recommended for all types of floors except resilient tile. Durastan wheels should not be towed at high speeds or used on poor or damaged floors.
Caster's Durastan Phenolic Wheels are molded from prime phenolic resin compounds for maximum density and strength. Durastan Phenolic Wheels are made of a special water resistant compound using a homogeneous fiber reinforcement that gives excellent service even in wet and cold applications. In addition, Durastan Wheels resist degradation, deterioration, corrosion from oil, grease, commonly used acids and solvents. Durastan Phenolic Wheels are recommended for all types of floors except resilient tile. Durastan wheels should not be towed at high speeds or used on poor or damaged floors.
PRICE
$13.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Weight Capacity | 1000 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 5 in |
| Axle Size | 1/2 in |
| Hub Length | 2-4/9 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | Phenolic |
| Color | Black |
| Caster Index | Caster Wheels |
| Package Quantity | 1 |
| Manufacturers Part Number | DUR-0520-08 |
| Brand | RWM Casters |
Warranty
| Warranty | 1 yr |