#6 x 1" Drywall Screw - Phillips Bugle Head - Black Phosphate - TEK Self-Drilling Point - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
Self-drilling (TEK) point drywall screws are used for thicker metal studs.
PRICE
$7.80
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | #6 |
| Head | Bugle |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Black Phosphate |
| Material | Steel |
| Point Type | TEK Self-Drilling |
| Package Quantity | 100 |
| Description | Drywall Screw |
| Manufacturers Part Number | ABY66032C |
| Brand | Titan Fasteners |