RWM Casters 6" x 2" Performance TPR Wheel with Roller Bearing for 1/2" Axle - 525 Lb. Capacity
Performance TPR Wheels are specially engineered to provide unsurpassed durability and reliability. This premium wheel combines the durability of a hard tread wheel with the quiet floor protection of a soft tread wheel. They are made of a thermoplastic elastomer that is permanently bonded to a polypropylene core and will not mark floors. The Performance TPR Wheel is resistant to chemicals, acids, bases, alcohols, salts and steam. This attractive wheel accommodates a large number of industries and a limitless number of applications such as hospitals, schools, restaurants, factories, warehouses and shop floors.
RWM Casters 6" x 2" Performance TPR Wheel with Roller Bearing for 1/2" Axle - RPR-0620-08
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$33.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 525 lbs |
| Weight | 1 lbs |
| Wheel Diameter | 6 in |
| Axle Size | 1/2 in |
| Hub Length | 2-4/9 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | TPR Rubber |
| Color | Gray |
| Caster Index | Caster Wheels |
| Package Quantity | 1 |
| Manufacturers Part Number | RPR-0620-08 |
| Brand | RWM Casters |
Warranty
| Warranty | 1 yr |