- Perfect for shipping small, lightweight fragile items
- Manufactured from 200#/ECT-32, B flute white corrugated
- Crush resistant mailers fold to provide double walls of protection on front and sides
- No tape, glue or staples needed
- Sold and shipped in flat bundle quantities of 50
- The dimensions provided are the inside dimensions of the product
Global Industrial
Model # :WBB40165
Global Industrial Corrugated Mailers, 6"L x 3"W x 2"H, White - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
These corrugated mailers are super strong yet lightweight to save on postage.
PRICE
$22.00 Sold in packages of 50 / $0.44 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 2 in |
| Inside Length | 6 in |
| Inside Width | 3 in |
| Inside Height | 2 in |
| Weight | 0.1 lbs |
Product Details
| Type | Standard Mailers |
| Color | White |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 50 |
| Manufacturers Part Number | B40165 |
| Brand | Global Industrial |