Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Interion by Global Industrial

Model # :WB277562EBL

Interion® Deluxe Electric Office Partition Panel, 60-1/4"W x 77-1/2"H, Blue

Product Description
Interion® By Global Industrial deluxe partition panels feature a wood accent at the top of the panel. Measuring 60-1/4 inches, wood cap attaches to top of partition, trimming panels with a Cherry finish. Cap measures 1-1/2" high and 1-3/4" deep. . Raceway partitions create private offices and cubicles with built-in power options for computers and other electric equipment. Raceways provide convenient access for data cables & electrical wiring to keep office spaces clean and clear of visible wires. Electric and non-electric panels can be connected together to only place power where you need it. Panel is flame retardant to meet California 117 flammability standard. 1-3/4" thick fabric upholstered panels feature an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength. 4"H Black powder coated steel raceways include UL listed modular electric components (cables & receptacles) and cable management openings for phone & data cables. Removable raceway covers allow easy wiring access. Panels with Electric raceways include built-in double-sided power box with four circuit 1 receptacles and modular cables. Each power box can accept up to 6 receptacles; maximum 3 per side (additional Receptacles sold separately). Use included blanks to cover unused openings. 36-1/4"W Electric Panel includes one double-sided power box. Includes adjustable leveling feet for uneven surfaces. 1 Year Limited Warranty.



Note: These panels do not include cable connection to a power source, which are sold separately. For hardwire installation, please see models 249054 (72") or 249055 (144"). For plug in installation , please see model 249066.

PRICE
$515.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
515.00
Buy 4+ units
489.95Save $25.05 (5%)
Available on or around 11/29/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60-1/4 in
Depth1-3/4 in
Height77-1/2 in
Thickness1-3/4 in

Product Details

TypeFull Fabric
Frame Color FamilyBlack
ColorBlue
MaterialSteel
DescriptionDeluxe Electric Office Partition Panel
Manufacturers Part Number277562EBL
WindowNo
CollectionTraditional
Partition StyleElectric
Partition TypeDeluxe Panel
BrandInterion by Global Industrial

Compliance & Certifications

CAL 117 CertifiedYes