Model # :WBB1297332
MPN #: 60/3149
Nuvo 60/3149, 2 Light-Ceiling-Semi Flush, Frosted White, Mahogany Bronze, 13.25"W X 14"H
Write a Review
Questions & Answers (0)
Finish Old Bronze Style Junction Box Outdoor .
Related Products
Satco 60/4758 Gemini-3 Light Ceiling-Semi Flush, Slate Gray Fabric Shade, 18.375"W X 12.25"H Gemini is a relaxed, contemporary collection which utilizes basic geometric design elements to achieve form and balance. Offered in Brushed Nickel with Slate Gray oval fabric Shades and Hazel Bronze with oval Khaki Shades.
Satco 60/4087 Bento-2 Light Ceiling-Semi Flush Fixt., Satin White, Polished Chrome, 13"W X 8.875"H Soho is a contemporary collection that offers understated elegance. Finished in Polished Chrome with Satin White glassware and accented with thin airplane cable white, Soho delivers just the right message without overpowering its environment.
Satco 60/4593 Soho-2 Light Semi Flush Fixt., Satin White Glass, Polished Chrome, 13"W X 10.125"H The Loren collection Finished in venetian bronze or polished nickel and accented by etched opal glass or white linen Shades., features unique chandeliers, pendants and vanities. The venetian bronze Finish adds a bold country look to kitchens, dining, living areas and baths where the polished nickel Finish which is decidedly contemporary, has an upscale look which adds to an already elegant design. The Loren collection finds itself at home anywhere a distinctive design touch and soft task or ...
Satco 76/133, 2 Light-Ceiling-Flush Mount, Frosted Ribbed, Textured White, 13.25"W X 5.5"H Subtle design hints of bygone days are visible in the understated simplicity of the Normandy family. Copper Bronze Finish and Champagne Linen washed glass deliver warmth and sophistication.
Satco 60/4737 Candice-3 Light Ceiling-Semi Flush Fixt., Flat Pleated White Shade, 15"W X 7.5"H Candice blends the design of traditional chandeliers from the past with contemporary Finishes and materials used today. The results are strikingly rich lighting fixtures with a look all their own. Truly original. This collection is Finished in Brushed Nickel with Pleated White fabric Shades.