Floor Lamps

Daylight Floor Lamps
| Compare | Image | Mounting Location | Voltage | Lumens | Assembly Required | Overall Reach | Material | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Floor | 13 | 980 | No | 19-1/16 in | Plastic | WBB3195043 | $112.99 | ||
![]() | Floor | 12 | 550 | No | 19-1/16 in | Plastic | WBB3195042 | $91.99 |
Related Products
Vamp™ LED lighting offers flicker-free, energy-saving, economical lighting choices that can be easily customized to fit personal preference. The flexible multi-pivot neck makes it easy to adjust the angle of the lighting as needed. This lamp also includes eight brightness settings and eight color settings (four warm and four cool) that can be quickly adjusted with the swipe of a finger and multi-tap control systems. This allows the user to find the lighting that suits them best, which may help to lessen eye strain and create a more comfortable working environment. This model also has ...
Vamp™ LED lighting offers flicker-free, energy-saving, economical lighting choices that can be easily customized to fit personal preferences. This versatile unit also comes with a quick and easy, built-in wireless charging pad. Featuring four different temperature settings with both warm light (sun icon) and cool light (snowflake icon) available. It also includes a touch-free dimmer switch to adjust the brightness with a memory button to recall the last setting. Swipe/tap to adjust the brightness. The flexible multi-pivot neck makes it easy to adjust the angle of the lighting as ...
The LED Versi Lite Flush Mount offers an energy-efficient lighting solution for an array of indoor and outdoor residential and light commercial spaces. With a 50,000 hour maintenance-free life, the Versi Lite delivers reliability along with bright, high quality illumination. Ideal for use in closets, foyers, hallways, bedrooms, offices, utility work areas, stairways, and many other rooms in the house. LED Flush Mount with Switchable White, Switchable CCT – 3000K, 4000K, and 5000K.
Light up your desk and get convenient connectivity with Resi® Gooseneck LED Desk Lamp. With a head that rotates 45 degrees left or right and gooseneck design that's flexible 360 degrees, you can shine light where you need it most. Adjust lighting to enhance your work by using the color temperature and dimmable mode options, and power devices with the USB port, located in back. Forget to turn the light off? A 30-minute occupancy sensor detects movement and shuts the lamp down. This affordable, easy-to-assemble desk lamp is ready to ship within 48 hours.
3 brightness levels, 4,500 Lux at 30cm, 2,000 lumens, white/grey finish. The brightest in the Daylight range, Luminos offers a very high light output and an exceptionally wide spread of light. Ideal for illuminating a large area. Its ergonomic design allows you to position and angle the shade exactly where needed, effortlessly. Extra long reach, extra bright, extra resistant. Warranty now extended to three years! Product registration within 30 days of purchase is required for third year warranty extension. Key Features: Ultra wide shade for an even spread of light over a very large area 3 ...