Nuvo 60/3155 Ballerina-7 Light Vanity & Wall, Frosted White, Mahogany Bronze, 48"W X 7.625"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/3155 Ballerina-7 Light Vanity & Wall, Frosted White, Mahogany Bronze, 48"W X 7.625"H
The Harmony family delivers a fresh, forward design concept that is comfortable in a wide variety of decors. Offered in Dark Chocolate Bronze with Saffron glass Shades or Brushed Nickel with Satin White glass Shades., Harmony is always in perfect balance.
The Harmony family delivers a fresh, forward design concept that is comfortable in a wide variety of decors. Offered in Dark Chocolate Bronze with Saffron glass Shades or Brushed Nickel with Satin White glass Shades., Harmony is always in perfect balance.
PRICE
$201.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 8-1/2 in |
| Height | 7-5/8 in |
Product Details
| Style | Traditional |
| Color | Brown |
| Series | Nuvo |
| Manufacturers Part Number | 60/3155 |
| Bulb Type | A19 |
| Number of Lights | 7 |
| Brand | Satco |