Nuvo 60/4141 Surrey-1 Light Vanity & Wall, Frosted, Brushed Nickel, 6"W X 8"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/4141 Surrey-1 Light Vanity & Wall, Frosted, Brushed Nickel, 6"W X 8"H
The Decker collection is a well thought -out assembly of finely crafted "machined" style parts. Decker's double glass Shade. design creates a unique glow which adds depth and mood to this family. Decker's industrial style is perfectly suited to work well with many design elements used today. Available in Sudbury Bronze with Clear and Cream glass Shades or Brushed Nickel with Clear and Frosted glass Shades.
The Decker collection is a well thought -out assembly of finely crafted "machined" style parts. Decker's double glass Shade. design creates a unique glow which adds depth and mood to this family. Decker's industrial style is perfectly suited to work well with many design elements used today. Available in Sudbury Bronze with Clear and Cream glass Shades or Brushed Nickel with Clear and Frosted glass Shades.
PRICE
$64.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 7 in |
| Height | 8 in |
Product Details
| Style | Contemporary |
| Color | Silver |
| Series | Nuvo |
| Manufacturers Part Number | 60/4141 |
| Bulb Type | A19 |
| Number of Lights | 1 |
| Brand | Satco |