Model # :WBB1297278
MPN #: 60/394
Nuvo 60/394, 1 Light-Pendant, Alabaster Bell, Brushed Nickel, 9.75"W X 20.5"H
Write a Review
Questions & Answers (0)
Deep rich Mahogany Bronze is accented by Champagne Linen glass in this complete product grouping which offers a fixture for every application.
Related Products
Vamp™ LED lighting offers flicker-free, energy-saving, economical lighting choices that can be easily customized to fit personal preference. The flexible multi-pivot neck makes it easy to adjust the angle of the lighting as needed. This lamp also includes eight brightness settings and eight color settings (four warm and four cool) that can be quickly adjusted with the swipe of a finger and multi-tap control systems. This allows the user to find the lighting that suits them best, which may help to lessen eye strain and create a more comfortable working environment. This model also has ...
The UPLD Swivel LED undercabinet includes an easily accessible switch to select a 3000K, 3500K or 4000K color temperature and provides task or accent lighting in commercial, retail, hospitality and residential applications. Ideal for use over and under cabinets, display cases, task lighting, office lighting, coves and utility/work areas
This lamp has been the top choice for both professional and personal use among nail professionals, sewers, readers, home-office workers and for more tasks worldwide with thousands sold around the globe. Not every floor lamp is of professional quality – that's why we ensure superior durability and exceptional light quality with the Slimline 4. Now featuring a sleeker design and brighter 95+ CRI LED technology, the Slimline 4 Lamp fits seamlessly into any workspace. We made it perfect with extra diffuser and LED s to bring extra comfort in your eyes and elegance to your workspace. Warranty ...
The PRO Series LightFlex (LF-10) from Carson is an industrial grade LED lighted task lamp that contains a fully adjustable gooseneck. The ultra-bright LED light illuminates your viewing subject and allows users to point the light where they need it most. The LightFlex is perfect for any task, craft or hobby that requires additional lighting. You can attach the LightFlex to various surfaces using either the included table clamp or it can also be attached to metal surfaces as the base of the LightFlex is magnetic. The LightFlex is powered by 4 AA batteries (not included) or by the included ...
Multi-use, bright and powerful, the Lumi has a large shade that can be adjusted vertically, horizontally and laterally to achieve the perfect lighting position for any task. Designed as a professional workstation lamp, Lumi enables you to see fine details and true colors with precision. Warranty now extended to three years! Product registration within 30 days of purchase is required for third year warranty extension. Features: Wide shade for an even spread of light over large work areas 4 brightness levels with continuous dimmer control for customized illumination 3 color temperature ...