Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ambiate

Model # :WBB3167065

MPN #: AL10029P4

Ambiate Elia Linear Pendant Light Fixture, E26 Base, 40W, Brushed Nickel

Product Description
Ambiate Elia features 4-inline pendants attached to a rectangular canopy. Each pendant is height adjustable. Brings a sleek, modern look to your home with this four-light fixture. The open design of this fixture allows light to shine through while showcasing your favorite shade or accessories. Create a cohesive look in any room with easy adjustable multi-tier pendant light fixture

Features:
  • Four Light Pendant: This four light modern linear cluster pendant light is a great addition to any space. With its sleek and stylish design and satin nickel finish, this fixture will surely add charm, beauty and elegance to your living space
  • Nickel Finish: This beautiful, sleek design has a satin nickel finish and it also comes with four white glass shades to really light up your space
  • The canopy, down rods, and pendants are finished in brushed nickel for an updated look
  • Ideal for use over linear surfaces like kitchen islands, dining tables, and more. Suitable for commercial and residential installations
  • Use with Edison A19 bulbs or LED A19 Edison bulbs for a stylish and energy efficient lighting solution (40 watts max, bulbs not included)
  • Dimmable when used with dimmable bulbs and compatible dimmer
  • Material: Metal
  • 4 x E26 Medium base 40W Max
  • IP20 Rated
  • ETL Listed for safety and quality


PRICE
$345.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-1/2 in
Width4-1/2 in
Height61-3/8 in
Number of LED Bulbs4 lbs

Product Details

TypePendant Light Fixture
Lamp IncludedNo
ColorGray
Mounting LocationPendant
Wattage40 W
Voltage120 V
MaterialSteel
Lens MaterialGlass
Package Quantity1
Manufacturers Part NumberAL10029P4
Base TypeE26
ShapeRectangle
BrandAmbiate

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed