Nuvo 60/516, 1 Light-Die Cast Bulk Head, Frosted Diffuser, Semi Gloss White, 10.5"W X 9.125"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/516, 1 Light-Die Cast Bulk Head, Frosted Diffuser, Semi Gloss White, 10.5"W X 9.125"H
The Glenwood series evokes country charm with it's clean lines and carefully placed accent details. This collection is a preferred choice when decorating in a relaxed informal way. The Glenwood collection is offered in Sudbury Bronze as well as Brushed Nickel and features Satin White glass.
The Glenwood series evokes country charm with it's clean lines and carefully placed accent details. This collection is a preferred choice when decorating in a relaxed informal way. The Glenwood collection is offered in Sudbury Bronze as well as Brushed Nickel and features Satin White glass.
PRICE
$65.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10.5 in |
| Height | 9.125 in |
Product Details
| UL Application | Wall |
| Manufacturers Part Number | 60-516 |
| Bulb Base | Medium |
| Brand | Satco |
Compliance & Certifications
| UL Classification | Wet |