Satco® Add-On Bottom Diffuser For 200W & 240W
Write a Review
|
Questions & Answers (0)
Product Description
The Satco® NUVO 65-800 add-on bottom diffuser is designed for use with 200W and 240W Gen 2 UFO LED high bay fixtures. This accessory helps soften and evenly distribute light for improved illumination. Made of polycarbonate with a clear finish, it must be used in conjunction with the 65-799 PC shade to ensure proper performance and fit.
PRICE
$39.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Height | 2-1/4 in |
| Weight | 0.9 lbs |
| Diameter | 18-11/16 in |
Product Details
| Type | Diffuser |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | 65/800 |
| Brand | Satco |
Warranty
| Warranty | 1 yr |