Specifications:
- Includes wall plate, mounting template, enclosure, vertical lift, slide-out keyboard tray, wrist rest, mouse pouch, scanner holder, internal cable management, batteries, monitor mounting hardware, wall mounting hardware, keys
- Easy 4-step installation: 1. Attach wall plate using template; 2. Hang enclosure; 3. Install computer; 4. Set keyless security code
- Listed weight capacity represents total load on Vertical Lift engine, including the monitor and contents of keyboard tray, mouse pouch and scanner holder. Maximum load capacity: monitor pivot = 18 lbs (8.2 kg); CPU compartment = 20 lbs ( 9.1 kg); door/worksurface = 50 lbs (22.6 kg)
- Monitor pans left/right ±5° (based on typical 17" monitor; will vary with monitor size)
- Nine inches (229 mm) of vertical adjustment ergonomically accommodates user heights ranging from the 5% female height to the average male height
- Slide-out mouse tray includes built-in pad surface
- Negative-tilt keyboard tray is adjustable 0° to -10°; folds up flat when stored
- Keyboard tray pans left/right up to 120°
- Integrated mouse and scanner holders
- Cable access openings allow cables to pass through top and bottom of enclosure
- CPU compartment is top-vented for maximum CPU heat dissipation
- Open-back design allows wall outlets and other ports to be contained within boundary of enclosure
- Accommodates most small form factor and ultra small form factor CPUs
- Maximum CPU physical dimensions: 13.75" W x 12.75" H x 3.75" D (34.9 x 32.4 x 9.5 cm)
- Maximum monitor physical dimensions: 20.7" W x 14.7" H x 2.75" D (52.6 x 37.3 x 7.0 cm)
- Mounting Standards: VESA FDMI, MIS-D, 100/75, C (hole pattern: 100 x 100 mm & 75 x 75 mm)
- VESA hole pattern should be on center on back of monitor
- Plastic/polycarbonate components are compliant with the surface flame spread and smoke development requirements from the NFPA 101 Life Safety Code interior wall finish requirements
- Product Dimensions: 60.6" x 27.2" x 6.75" (closed) or 20.6" (open) (154 x 69 x 17 or 53 cm)
- Warranty: Five (5) years; One (1)-year warranty on all electronic components (excludes AA batteries)