This is a 60' polypropylene rope with a ball attached to the end. It is ideal to use with ring buoy and recommended the purchase of this product with every ring buoy purchase.
Kemp 60' Deluxe Throw Line With Ball, 10-222-60
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Size | 60' |
Product Details
| Mounting Location | Wall Mount |
| Capacity | 1 Person |
| Package Quantity | 1 |
| Description | 60' Deluxe Throw Line With Ball |
| Color | White |
| Manufacturers Part Number | 10-222-60 |
| Shelf/Service Life | 10 Years |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |