Kemp USA Premium Polypropylene Rope, 7200"L x 1/2"W, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Kemp USA now offers premium grade U.V. stabilized polypropylene floating rope. This rope is rot proof and is available in yellow and blue and white colors. It is a great safety rope. Available in three sizes and can be ordered by the spool or by the foot. Please specify the length of rope needed when ordering.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7200 in |
| Width | 1/2 in |
| Weight | 5 lbs |
| Size | 7200"L x 1/2"W |
Product Details
| Type | Rope |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Premium Polypropylene Rope 7200"L x 1/2"W |
| Color | Yellow |
| Manufacturers Part Number | 10-234-YEL-1/2 |
| Brand | Kemp USA |