Justrite 60 Gallon 1 Sliding Door, Self-Close, Flammable Cabinet , 34"W x 34"D x 65"H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Industry-leading Justrite Safety Cabinets provide the best possible flammable liquid storage and protection. Justrite's Sure-Grip® EX safety cabinets offer exclusive features to make your workplace EXtra safe, EXtra secure. Distinguishable differences including our U-Loc™ padlockable handle, Haz-Alert™ reflective warning labels, sturdy SpillSlope™ shelves, 3-point stainless steel bullet self-latching system and welded construction help reduce fire risks while offering added convenience and safety. High performance, long-life design is backed by an industry first Ten-Year Warranty! Protect workers, reduce fire risks, and improve productivity by storing hazardous liquids in code compliant safety cabinets. Designed to meet OSHA and NFPA standards, Justrite's cabinets are sturdily constructed of all-welded, 18-gauge (1mm), double-walled steel with 1-1/2" (38mm) of insulating air space for fire resistance. Exclusive U-Loc™ handle comes with a double key set and/or accepts an optional padlock for security features such as different keying or master keying. Paddle handle with slip resistant strip offers easy fingertip operation and reduces dangerous "catches" from passing traffic. Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works the first time, every time. Exclusive Haz-Alert™ reflective labeling provides high visibility under fire conditions or power outages. Strategically zone positioned to be firefighter friendly. Patented SpillSlope™ galvanized steel shelves safely direct incidental spills to back and bottom of leaktight, 2" (51mm) bottom sump. Adjustable on 3" (76mm) centers for versatile storage, they meet ANSI standards with a 350lbs. (159kgs) safe allowable load. Other extras include dual vents with flame arresters, four adjustable leveling feet, and a grounding connector. Fully painted inside-and-out with a durable lead-free epoxy/polyester powder paint for chemical resistance. All models are fully compliant to OSHA and NFPA and most are FM Approved. Self-close models also meet the International Fire Code and NFPA 1, Fire Code™. They shut and latch automatically when fusible links melt at 165°F (74°C) under fire conditions. Patented, concealed closing mechanism offers "obstruction-free" access to contents and minimizes risk of damage to the mechanism.
PRICE
$3,091.87
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 34 in |
| Height | 65 in |
| Weight | 374 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 2 |
| Door Type | Self Close |
| Material | Steel |
| Number of Shelves | 2 |
| Construction Type | Assembled |
| Manufacturers Part Number | 896080 |
| Brand | Justrite |
| Type | Flammable Materials Cabinet |
| Shelf Capacity | 350 lbs |
| Color | Yellow |
| Series | Sure-Grip EX |
| Handle Type | Recessed |
| Style | Standard |
| Capacity | (12) 5 Gallon Cans |
| Number of Doors | 1 |
| Package Quantity | 1 |
| Number of Compartments | 3 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | FM, NFPA 1, NFPA 30, OSHA |