Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
60 ° 'HSS Import Single Angle Left Hand Cutter, 2-1/2" DIA x 1/2" Face x 7/8" Hole

Model #: WBB556627

MPN #: 2902322

60 ° 'HSS Import Single Angle Left Hand Cutter, 2-1/2" DIA x 1/2" Face x 7/8" Hole

|
Questions & Answers (0)
PRICE
$71.95
Usually ships in 5 to 8 days
High Speed Steel TMX Single Left Hand Angle Arbor Mounted Side Milling Cutter. 60° 'HSS TMX Single Angle Left Hand Cutter, 2-1/2" diameter x 1/2" face width x 7/8" hole size x 18 Teeth.
  • Designed to cut an angle on the left side of the cut


1
1
Easy online or call-in returns.