Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

60" x 32" Desk Shell - 60"W x 30-1/8"D x 32-1/8"H Oiled Cherry

Riser Top Sold Separately

60" x 32" Desk Shell - 60"W x 30-1/8"D x 32-1/8"H Oiled Cherry

Item #: WBB239403

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Red
  • Gray

Red

Frequently Purchased Together

  • 60" Riser Unit - 60"W x 10"D x 10"H Oiled Cherry

    $247.95

  • Keyboard Shelf - 29-3/4"W x 16"D x 4"H Oiled Cherry

    $105.95

  • Keyboard Shelf for CDC - 27-5/8"W x 16"D x 4"H Oiled Cherry

    $105.95

$1,110.00 up to 47% OFF

Price: $593.00

$98.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Glacier™ Circulation Furniture - 60"W Desk Shell

Glacier™ circulation furniture is great for libraries, school libraries, mail rooms, circulation rooms and more. This selection of circulation furniture is ideal for storing, collection and recirculation of books, magazines, mail and much more.

Each unit can be used alone as a freestanding component or placed alongside one another to create an expanded workstation. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Full height modesty panels for privacy. 7"D lower shelf adds convenient storage space. Built-in cable management grommets and a wire management trough maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Weights & Dimensions

  • Depth 30-1/8 in
  • Width 60 in
  • Height 32-1/8 in

Product Details

  • Assembly Required Yes
  • Description Desk
  • Type Library Furniture
  • Top Material Wood
  • Brand Ironwood
  • Package Quantity 1
  • Style Library Desk
  • Manufacturers Part Number CD6032OC
  • Color Family Red
  • Frame Material Wood
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
60" x 32" Desk Shell - 60"W x 30-1/8"D x 32-1/8"H Oiled Cherry

60" x 32" Desk Shell - 60"W x 30-1/8"D x 32-1/8"H Oiled Cherry

Item #: WBB239403

The item above has been added to your shopping list:

List name

Save Item to

Select List

    60" x 32" Desk Shell - 60"W x 30-1/8"D x 32-1/8"H Oiled Cherry
    60" x 32" Desk Shell - 60"W x 30-1/8"D x 32-1/8"H Oiled Cherry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant