Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB3175497

MPN #: 5000-3-200-60

Kendall Howard® 60" Performance 200 Series LAN Station w/ Full Bottom Shelf, Folkstone Melamine

Product Description
The Kendall Howard® 60" Performance 200 Series® LAN Stations/Workbenches have a 28" deep lower shelf providing plenty of depth for storage under the work surface. This LAN station includes two 16" deep upper shelves that can adjust in any increment.

The 200 Series® LAN Stations/Workbenches are commonly used as LAN stations, network imaging stations, computer repair technology benches, IT lab furniture, and much more.

Features:
  • Shown with optional casters (not included)
  • Easy to assemble
  • Completely modular design
  • Universal preset accessory mounting holes
  • Adjust upper shelving in any increment
  • 1,000 lb. weight capacity
  • Material: CRS (Cold Rolled Steel) & Laminate
  • Folkstone Melamine (actual color shades may vary)
  • Made in the USA
  • Limited Lifetime Warranty


PRICE
$1,725.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth31-5/8 in
Height60 to 74 in
Weight Capacity1000 lbs

Product Details

Assembly RequiredYes
Document HolderNo
Keyboard ShelfNo
Frame Color FamilyBlack
ColorGray
CastersNo
Number of Shelves4
MaterialSteel/Laminate
DescriptionPerformance 200 Series LAN Station/Workbench
Manufacturers Part Number5000-3-200-60
BrandKendall Howard

Warranty

WarrantyLifetime Limited yr