Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB3175522

MPN #: 5000-3-404-60

Kendall Howard® 60" Performance 400 Series LAN Station with Half Bottom Shelf, African Mahogany

Product Description
The Kendall Howard® 60" Performance 400 Series® LAN Stations/Workbenches have a 14" deep lower shelf providing just enough storage space for shallow components, leaving plenty of leg room. The work surface height is fixed at 30".

The 400 Series® LAN Stations/Workbenches are commonly used as technology benches, video editing stations, command consoles, security monitoring stations, and much more.

Features:
  • Shown with optional casters (not included)
  • Easy to assemble
  • Completely modular design
  • Universal preset accessory mounting holes
  • 1,000 lb. weight capacity
  • Material: CRS (Cold Rolled Steel) & Laminate
  • African Mahogany Melamine
  • Made in the USA
  • Limited Lifetime Warranty


PRICE
$1,415.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth31-5/8 in
Height30 in
Weight Capacity1000 lbs

Product Details

Assembly RequiredYes
Document HolderNo
Keyboard ShelfNo
Frame Color FamilyBlack
ColorRed
CastersNo
Number of Shelves2
MaterialSteel/Laminate
DescriptionPerformance 400 Series LAN Station/Workbench
Manufacturers Part Number5000-3-404-60
BrandKendall Howard

Warranty

WarrantyLifetime Limited yr