Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libman Commercial

Model # :WBB3251430

MPN #: 1683

Libman Commercial 60" Threaded Steel Handle (No Hex), Red, 6/Case - Pkg Qty 6

Product Description
Key Features:
  • 1" thick steel handle
  • 60" long with 5" handle grip
  • Hanger hole for easy storage
  • Durable standard thread
  • Replacement handle for all Libman angle brooms, squeegees, and floor scrubs
  • Ships as a case pack of 6 total handles


PRICE
$46.20  Sold in packages of 6 / $7.70 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width1 in
Weight0.8 lbs
Diameter1 in
Handle Length60

Product Details

TypeThreaded Steel Handle
Handle MaterialSteel
Package Quantity6
ColorRed
Manufacturers Part Number1683
For Use WithAll Libman H-D Angle Brooms, Libman 982 Mop Handle & 515 & 1014 Squeegees
BrandLibman Commercial