- Replacement handle for Libman Commercial Scrubs #547-549.
- 3/4", standard 48" steel handle.
- Standard Nylon thread and hanger hole on handle for storage.
Libman Commercial 48" Steel Handle - Nylon Thread - 603 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$51.48 Sold in packages of 12 / $4.29 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 3/4 in |
| Depth | 3/4 in |
| Height | 48 in |
| Weight | 1/2 lbs |
| Diameter | 3/4 in |
Product Details
| Handle Material | Metal |
| Type | Thread |
| Color | Red |
| Style | Thread |
| Material | Metal |
| Description | Commercial Steel Handle with Nylon Thread |
| Package Quantity | 12 |
| Manufacturers Part Number | 603 |
| Brand | Libman Commercial |