Durham Mfg.® Mobile Service Bench Cabinet, Steel Square Edge, 48" x 24" Tabletop
Write a Review
|
Questions & Answers (0)
Product Description
This mobile bench cabinet features a 14 gauge steel construction and durable gray powder coat finish. It has a 2000 lbs capacity. This double door unit includes a 12" vise support shelf. The cabinet measures 48"W x 24"D. The double doors have 3-point locking handle with cylinder lock and 2 keys. The sturdy handle aids in mobility. The cabinet comes with 6" x 2" phenolic bolt-on casters; (2) rigid and (2) swivel. Ships fully assembled. The shelf dimensions are 48"W x 24"D. Overall Dimensions: 24-1/4"D x 66-1/8"W x 37-3/4"H
PRICE
$729.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 37-3/4 in |
| Weight Capacity | 2000 lbs |
| Nominal Height | 38 in |
Product Details
| Assembly Required | No |
| Type | Service Bench Cabinet |
| Color | Gray |
| Style | Cabinet, Shelf, Vice Shelf |
| Edge Type | Square |
| Mobile or Stationary | Mobile |
| Number of Doors | 2 |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Description | Mobile Bench Cabinet - 1 Shelf |
| Leg Type | Fixed |
| Manufacturers Part Number | 3400-95 |
| Top Material | Steel |
| Brand | Durham Mfg. |