- 16 gauge all-welded steel construction
- Convenient sturdy work surface
- Back and end stops on the work surface prevents parts from falling during transport
- Pegboard holes are punched on 1" centers and accommodate standard peg hooks
- Tubular handle for ease of mobility
- 5" x 1-1/4" (2) Polyurethane, Swivel With Side Brakes; (2) Polyurethane, Rigid
- Cabinet compartment is equipped with an adjustable shelf and locking handle that has a 3-point locking handle with 2 keys
- Ships fully assembled
- Durable, textured, gray powder coat finish
- Total item width including handle: 42"
Durham Mfg.® Mobile Bench Cabinet, Pegboard Panel, 36"W x 18-3/16"D x 67"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$609.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18-3/16 in |
| Height | 67 in |
| Weight Capacity | 1200 lbs |
| Weight | 120 lbs |
| Wheel Diameter | 5 in |
| Drawer Weight Capacity | 100 lbs |
| Nominal Height | 67 in |
Product Details
| Assembly Required | No |
| Number of Drawers | -- |
| Edge Type | Sides w/ Lip Edge |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | All-Welded |
| Manufacturers Part Number | 2210A-PB-LU-95 |
| Brand | Durham Mfg. |
| Type | Service Bench with Panel Riser |
| Shelf Capacity | 400 lbs |
| Color | Gray |
| Wheel Type | Polyurethane |
| Handle Type | 3 Point Locking |
| Style | Cabinet, Pegboard Panel, Shelf |
| Lock Style | Keyed |
| Number of Doors | 2 |
| Mobile or Stationary | Mobile |
| Package Quantity | 1 |
| Leg Type | Fixed |
| Top Material | Steel |
Warranty
| Warranty | 1 yr |