Shelf Dimensions:
- 24-7/8"W x 21-1/8"D
Drawer Dimensions:
- (2) 20-7/16"W x 14-11/16"D x 5-7/8"H
- (3) 20-7/16"W x 14-11"D/16 x 3-7/8"H
- 24-1/4"W x 66-1/8"D x 37-3/4"H
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 38 in |
| Weight Capacity | 2000 lbs |
| Nominal Height | 38 in |
| Gauge | 14/16 ga |
Product Details
| Assembly Required | No |
| Type | Service Bench Cabinet |
| Color | Gray |
| Number of Drawers | 5 |
| Style | Cabinet, Drawer, Shelf |
| Edge Type | Square |
| Mobile or Stationary | Mobile |
| Number of Doors | 2 |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Description | Mobile Bench Cabinet - 1 Shelf 5 Drawers |
| Leg Type | Fixed |
| Manufacturers Part Number | 3402-95 |
| Top Material | Steel |
| Brand | Durham Mfg. |