Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ghent

Model # :WBB0037838

MPN #: 41302

Ghent VisuALL Conference Cabinet, 36"W x 24"H, Tack Surface/Whiteboard Combo, Gray

Product Description
Ghent VisuALL Conference Cabinet - Tack Surface/Whiteboard Combo - 36"W x 24"H - Gray

Ghent's VisuALL PC, developed for individual offices, panel systems and small meeting rooms, combines an erasable acrylate whiteboard surface with a useful fabric bulletin board. Fabric bulletin board options available are Beige, Blue or Gray. The outer fabric bulletin board hinges open from the center to reveal the whiteboard or closes for privacy. Compact enough for small spaces, the VisuALL PC is surprisingly generous in size with 72" x 24" of whiteboard space when fully open and 36" x 24" of bulletin board space when fully closed. A true compact multipurpose workspace for all offices.

Each VisuALL PC comes with mounting bracket for easy attachment to walls or for hanging from divider panels, and may be shipped via UPS. Best of all, VisuALL PC is priced so affordably that you could purchase two for the price of a traditional wood cabinet.

Features:
  • Compact enough for small spaces yet surprisingly generous in size.
  • Opens to an ample 72" of acrylate whiteboard surface.
  • Closes to 36" of convenient fabric bulletin board.
  • Comes with mounting bracket for easy attachment to walls or for hanging from divider panels.
  • Mounting hardware not included.
  • Available in additional fabric color choices.
  • 10 year manufacturer warranty
  • Made in USA


Learn More About Ghent.

PRICE
$399.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth2 in
Height24 in
Board Size (W x H)36 x 24 in

Product Details

Assembly RequiredNo
TypeCombination Board
Frame Color FamilySilver
ColorGray
Surface MaterialDry Erase Board/Fabric
StyleWithout Header
Country of OriginMade in USA
Number of Doors2
Package Quantity1
Frame MaterialAluminum
Manufacturers Part Number41302
MagneticNo
Indoor/OutdoorIndoor
BrandGhent

Warranty

Warranty10 yr