Global Industrial
Model # :WBB2319030
Global Industrial Polyester Media Roll Air Filter, 60"W X 90'L X 1"D, MERV 7, Tackified
Write a Review
|
Questions & Answers (0)
Product Description
The media roll is a traditional multidenier media designed for general applications. The on-migrating, light dry tackifier is on the blue downstream side to enhance dust retention. This media is an economical prefilter to extend the life of your final filters, or an adequate filter for less demanding, lower air flow applications.
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Depth | 1 in |
| Nominal Length | 1080 in |
| Nominal Width | 60 in |
| Resist In. W.G. 300 FPM | 0.14 |
Product Details
| Package Quantity | 1 |
| Frame | None |
| Manufacturers Part Number | B2319030 |
| MERV | 7 |
| Average Arrestance Percent | 25-30% |
| Media Type | Dry Tackified Polyester |
| Brand | Global Industrial |