Global Industrial
Model # :WB183153BK
Global Industrial Adjustable Height Workbench, 60 x 36", Steel Square Edge, Black
|
Questions & Answers (0)
Product Description
12 gauge steel top reinforced with 14 gauge end channels for superior strength and durability and is 1-1/2" thick. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. All steel parts are undercoated for rust resistance and finished with black powder coat. Steel top comes with mounting hardware to attach the top to the legs.
Leg height adjusts in 1-1/2" increments.
Leg height adjusts in 1-1/2" increments.
PRICE
$409.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 30-5/8 - 36-3/4 in |
| Weight Capacity | 2000 lbs |
| Top Thickness | 1-1/2 in |
| Nominal Height | 31 - 37 in |
| Leg Height | 29-1/8 to 35-1/8 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Black |
| Adjustment Type | Bolted Leg |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | 183153BK |
| Top Material | Steel |
| Brand | Global Industrial |