Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB253792

Global Industrial™ 60 x 24 Pedestal Workbench - Double 4 Drawers, Maple Square Edge - Gray

Product Description
✓Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Pedestal-style base with drawers

PREMIUM PEDESTAL WORKBENCHES
60"W x 24"D Workbench with 1-3/4" Thick Square Edge Maple Top 8 Drawers
Pedestal workbench is made with strong, all welded steel that withstands tough industrial environments, and provides storage for any application. Pedestal drawers offer smooth drawer operation using nylon rollers and full-length aluminum handles. All drawers individually lock using cylinder locks for secure storage. Gray powder coat finish. Overall pedestal dimensions are 15-3/4"W x 20"D x 32"H. Drawer Inside Dimensions: 1st Drawer (13.23"W x 18.11"D x 4.33"H); 2nd Drawer (13.23"W x 18.11"D x 4.33"H); 3rd Drawer (13.23"W x 18.11"D x 4.33"H); 4th Drawer (13.23"W x 18.11"D x 4.33"H)

PRICE
$1,299.00

1
1
Available on or around 11/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height33-3/4 in
Weight Capacity4000 lbs
Nominal Height34 in

Product Details

Assembly RequiredYes
TypeDouble Pedestal Workbench
ColorGray
Number of Drawers8
Configuration4 Drawer / 4 Drawer
Edge TypeSquare
Leg StylePedestal Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number253792
Top MaterialMaple Butcher Block
BrandGlobal Industrial