Global Industrial
Model # :WB607959
Global Industrial 120"W x 30"D Extra Long Industrial Workbench, Shop Top Safety Edge - Gray
Write a Review
|
Questions & Answers (0)
Product Description
EXTRA LONG INDUSTRIAL BENCH
2 Cabinet Pedestals With Leg - Safety Edge Shop Top
The answer for those looking for the ultimate in durability and value. This multi-purpose bench has a 2-1/4" thick top that is warp resistant, durable and long lasting. Stringer braced heavy-duty steel legs guarantee rigidity and stability. Pedestals are 15-3/4"W x 20"D. Shop Top high density hard lumber core is surrounded with 62 lb. density custom resin board. 120"W Benches include two 60"W tops. Overall height is 34-1/4". Ideal for shipping, assembly and maintenance jobs.
2 Cabinet Pedestals With Leg - Safety Edge Shop Top
The answer for those looking for the ultimate in durability and value. This multi-purpose bench has a 2-1/4" thick top that is warp resistant, durable and long lasting. Stringer braced heavy-duty steel legs guarantee rigidity and stability. Pedestals are 15-3/4"W x 20"D. Shop Top high density hard lumber core is surrounded with 62 lb. density custom resin board. 120"W Benches include two 60"W tops. Overall height is 34-1/4". Ideal for shipping, assembly and maintenance jobs.
PRICE
$1,060.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Depth | 30 in |
| Height | 34-1/4 in |
| Weight Capacity | 5000 lbs |
| Weight | 335 lbs |
Product Details
| Assembly Required | Yes |
| Type | Double Pedestal Workbench |
| Color | Gray |
| Configuration | Cabinet / Cabinet / Open Leg |
| Edge Type | Safety |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 607959 |
| Number of Cabinets | 2 |
| Top Material | Shop Top |
| Brand | Global Industrial |