Pro-Line 60 X 30 EL6030ESD-L14 Ergoline Hand Crank Height Adjustable Workbench ESD Laminate Top
Ergonomic design resulting in a more comfortable working posture. Benches feature white ESD laminated tops with rounded corners and T-mold edging to help protect workers. 60"L x 30"W ,16-gauge 2" square tubular legs that provide stability. Hand crank adjustable surface height from 30"-42". Hand crank can be mounted on either side. 330 lbs. capacity. Blue Powder Coat. Easy assembly
Pro-Line 60 X 30 EL6030ESD-L14 Ergoline Hand Crank Height Adjustable Workbench ESD Laminate Top
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,649.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 30 - 42 in |
| Weight Capacity | 500 lbs |
| Weight | 140 lbs |
| Nominal Height | 30 - 42 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Hand Crank Adjustable Height Workbench |
| Color | Blue |
| Adjustment Type | Hand Crank |
| Duty Rating | Standard Duty |
| Edge Type | Safety |
| Country of Origin | USA |
| Leg Style | Cantilever Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | EL6030ESD-L14 |
| Primary Use | Technical Service Facilities |
| Top Material | ESD Laminate |
| Brand | Pro-Line |