Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB607674

Global Industrial™ 60"W x 30"D Pedestal Workbench - 8 Drawers, ESD Safety Edge - Gray

Product Description
PREMIUM PEDESTAL WORKBENCHES
60"W x 30"D Workbench with 1-1/4 Thick Safety Edge ESD Top 4 Drawer/4 Drawer
Pedestal workbench is made with strong, all welded steel that withstands tough industrial environments, and provides storage for any application. Pedestal drawers offer smooth drawer operation using nylon rollers and full-length aluminum handles. All drawers individually lock using cylinder locks for secure storage. Inside drawer dimensions are 13"W x 17-3/4"D x 5-1/2"H. Gray powder coat finish. Overall pedestal dimensions are 15-3/4"W x 20"D x 32"H.

PRICE
$1,449.00

1
1
Available on or around 11/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height33-1/4 in
Weight Capacity4000 lbs
Nominal Height33 in

Product Details

Assembly RequiredYes
PowerNo
TypeDouble Pedestal Workbench
ColorGray
Number of Drawers8
Configuration4 Drawer / 4 Drawer
Duty RatingStandard Duty
Edge TypeSafety
Leg StylePedestal Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number607674
Top MaterialESD Laminate
BrandGlobal Industrial