Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB237383LBL

Global Industrial™ Adjustable Lab Workbench, 60" x 30", Phenolic Safety Edge, Blue

Product Description
Long lasting, high quality industrial workbench comes standard with rugged 2" square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2" increments. Legs come with mounting hardware to attach to the bench top. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1" thick chemical resistant Phenolic Resin top with safety radius edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 60"W x 30"D.Powder coat finish. Quick and easy assembly. 1 year limited warranty.

PRICE
$789.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height29-1/4 - 41-1/8 in
Weight Capacity5000 lbs
Top Thickness1 in
Nominal Height29 - 41 in
Leg Height30 to 42 in

Product Details

Assembly RequiredYes
Edge TypeSafety
Leg StyleSquare Tubular Leg
MaterialSteel
Construction TypeUnassembled
Manufacturers Part Number237383LBL
Primary UseLaboratory Facilities
BrandGlobal Industrial
PowerNo
TypeOpen Base Workbench
ColorBlue
Top Color FamilyBlack
Adjustment TypeBolted Leg
StyleBench without Power Apron
Duty RatingHeavy Duty
Mobile or StationaryStationary
Leg TypeAdjustable
Slip ResistantNo
Top MaterialPhenolic Resin